Beli mesin jointer kayu di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- ACEWOOD Professional Wood Jointeratribut:
- Motor (HP): 2 (220V/1PH)
- Cutting Width Capacity (mm): 203
- Cutting Depth Capacity (mm): 12.7
- Cutting Rabelling Capacity (mm): 12.7
- Cutterhead Speed (rpm): 4800
- Number of Knives Cutterhead: 4
- Cutterhead Diameter (mm): 75
- Fence Positive Stops (degree): 90, 45 In and Out
- Fence Size (mm): 1010x120
- Fence Tilt In and Out (degree): 45
- Length of Infeed Table (mm): 880
- Length of Outleed Table (mm): 880
- Packing Dimension (mm): 1840x440x260 (Jointer); 596x424x600 (Stand)
- Table Heigh from Floor (mm): 795
- Table Length (mm): 1800
- Table Width (mm): 330
- OSCAR Production Wood Jointeratribut:
- Cutting width (inch): 12
- Cutting Depth (inch): Max. 1/2
- Cutting Rabbeting (inch): Max. 1/2
- Cutterhead Speed (rpm): 4600
- Cutterhead Knives: 4
- Cutterhead Diameter (inch): 3-20/17 (98)
- Fence Size (mm): 1195x150
- Motor Power (W): 2200
- Packing Dimensions (mm): 2300x720x1025
- Positive Stops: 90 in , 45 out
- Table Height From Floor (mm): 820
- Table Length (mm): 2250
- Table Length of Infeed (mm): 1090
- Table Length of Outfeed (mm): 1090
- Table Width (mm): 320
- Tilt in and Out: 45
- Wipro Mesin Jointeratribut:
- Fence Tilt: 45°L, 90°,45°R
- Cutting Depth (mm): 3
- Cutting Rabbeting (mm): 12.7
- JET Corded Benchtop & Stationary PlanerDeskripsi:These machines combine a jointer and a planer into one space-saving unit that mills rough-sawn lumber into boards with parallel faces and square edges. The jointer removes bows, cups, and twists to leave one perfectly flat face with a straight, square edge. The planer shaves material from the opposing face, smoothing and leveling it to match the flat face. These combination machines produce boards with flat and parallel top and bottom surfaces, uniform thickness across the width and length, and one straight and square edge along the length. The opposite edge can be set straight and square by ripping it on a table saw. This process results in perfectly square, surface-four-sides (S4S) boards.atribut:
- UNSPSC: 22101608
- Blade Thickness (inch): 1/16
- Current (A): 13
- Cuts per Minute: 18000
- Cutter Type: Straight Blade
- Dust Port Diameter (inch): 4
- Feed Rates (fpm): 19.5
- Fence Height (inch): 4 1/8
- Fence Length (inch): 21
- Included Fence: Yes
- Jointer Cutting Depth (inch): 1/8
- Jointer/Planer Type: Benchtop
- Kit Contents: Bare Tool
- Material: Sheet Metal
- Max. Material Height (inch): 4 1/2
- Maximum Speed (rpm): 9000
- No. of Blades: 2
- Phase: Single-Phase
- Planer Cutting Depth (inch): 3/32; 1/8
- Power Source: Corded
- Tilting Angle: 45°
- Voltage (V): 115 (AC)
- INGCO Biscuit JointerDeskripsi:INGCO Biscuit Jointer (100mm) // Mesin Penyambung Papan Kayu Tenon TenoningWith 15pcs biscuit dowelatribut:
- Voltage (V): 220-240
- Frequency (Hz): 50/60
- Input Power (W): 950
- Blade Diameter (mm): 100
- No Load Speed (rpm): 11000
- KRISBOW Mesin Pengasah Mata Gergaji Pitaatribut:
- Grinding Wheel Size (mm): 150 x 32 x 10
- Grinding Wheel Speed (rpm): 2800
- Feed (teeth/minute): 0 ~ 120
- Range of Cutting Angle (°): 0 - 34
- Pitch Range (mm): Max. 40
- Depth of Teeth (mm): Max. 12
- Dimensions (LxWxH) (mm): 520x640x1230
- Max. Thickness of Blade (mm): 3
- Motor Power (kW/V/Ph): 0.5/220/1
- WISON Mesin Planner (Mesin Serut)atribut:
- Feedling Speed per minute: 10.2
- Max Planning Depth (mm): 4
- Max Planning Width (mm): 400
- Motor Power (HP): 3
- Thickness of Workpiece (mm): 150
- Spindle Speed (rpm): 5270
- BOSCH Planer (Mesin Ketam)atribut:
- Uncertainty K (dB): 3
- Adjustable Rebating Depth (mm): 0 – 9
- Planing Width (mm): 82
- K3L License: Yes
- No Load Speed (rpm): 16500
- Part Number: 0 601 596 0K0
- Rated Input Power (W): 650
- Sound Level (dBA): 97
- Sound Pressure Level (dBA): 86
- RYU Table SawDeskripsi:Table saw dari RYU ukuran 8" dan 10". Barang berkualitas dan hemat listrik.Dapat digunakan untuk pemotongan kayu dan aluminium. Sudut potong dapat diatur hingga 45 Derajat.
- Tyrone Elektro Motor 1 Fasa (Dinamo Motor)atribut:
- Voltage (V/Hz): 230/50
- Number of Phase: 1 Phase
- KRISBOW Mesin Serut Kayuatribut:
- Thicknessing Table Size (mm): 310 x 600
- Cutter Block Diameter (mm): 75
- Cutter Block Speed (rpm): 2900
- Cutting Knife (pcs): 3
- Dimensions (mm): 1300x580x960
- Fence Tilt (°): 0-45
- Max. Depth of Cut (mm): 2.5
- Max. Thicknessing Height (mm): 180
- Max. Thicknessing Width (mm): 310
- Max. Width Workpiece (mm (inch)): 310 (12)
- Motor (V/Hz/W): 380/ 50/ 2200
- Planing Table Size (mm): Planing Table Size (mm)
- DEWALT Thickness Planeratribut:
- Max. Depth of Cut (mm): 3
- Depth Capacity (mm): 150
- Width Capacity (mm): 330
- Cuts Per Inch: 96 or 179
- Input Power (W): 2000-2200
- No Load Speed (rpm): 10000
- KRISBOW Mesin Spindle Moulder Routeratribut:
- Table Size (mm): 600x400
- Sliding Table (mm): 1000x218
- Table Height (mm): 800
- Spindle Travel (mm): 110
- Table Opening (mm): 170
- Motor Power (W): 1500
- Spindle Diameter: Interchangeable 30mm +router bit cutter spindle with 8+12mm or 1/4+1/2inch two collet
- Spindle Speed (rpm): 1400/4000/6000/8000
- Tool Diameter Max. (mm): 150
- Wipro Mesin Ketam Dudukatribut:
- Thickness of Workpiece (mm): 150
- Feeding Speed (m/minute): 10.2
- Max. Planing Depth (mm): 4
- Motor Power (HP): 3
- Number of Knives (pcs): 3
- Spindle Speed (rpm): 5270
Daftar Harga mesin jointer kayu Terbaru March 2026
| ACEWOOD Professional Wood Jointer | Rp17.999.900 |
| OSCAR Production Wood Jointer | Rp41.999.900 |
| Wipro Mesin Jointer | Rp9.699.900 |
| JET Corded Benchtop & Stationary Planer | Rp22.999.900 |
| INGCO Biscuit Jointer | Rp1.199.900 |
| Makita Mesin Serut Kayu | Rp1.599.900 |
| KRISBOW Mesin Pengasah Mata Gergaji Pita | Rp38.999.900 |
| WISON Mesin Planner (Mesin Serut) | Rp17.999.900 |
| BOSCH Planer (Mesin Ketam) | Rp979.900 |
| RYU Table Saw | Rp1.099.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)


























































































































































/P101005203-1.jpg)
/P101518398-1.jpg)

/P102046845-1.jpg)




/P102113806-1.jpg)